Role de rulare / suport / came
Cam Followers are required in many industrial applications. The purpose of these mechanical components is to move the parts they equip. They can be installed on many construction, industrial or agricultural machines.
They must be chosen according to a number of criteria, including the load and speed supported, the conditions of use and their materials. Discover our selection of high-quality products and our buying advice.
What is a Cam Follower?
A Cam Follower is a Bearing designed to follow the contours of cams or rails, the mechanical elements used to move a workpiece. A Cam Follower is composed of a cylindrical body mounted on an axle and an outer cover rolling on the cam.
Cam Followers withstand high radial and axial loads (loads exerted perpendicularly or longitudinally on a ball joint). They minimize friction and absorb shock and vibration. Rollers are often made from high-quality stainless steel, ensuring durability and strength.
What are Cam Followers used for?
Cam Followers are cylindrical parts used in the agricultural, industrial, logistics and construction sectors. Discover all their possible uses.
Machine tools: Cam Followers guide and follow the contours of blades.
Industrial automation machines: robots and production lines use Cam Followers. These guide robotic arms and conveyors.
Conveyors and handling systems: Cam Followers enable loads to move smoothly along rails. They are essential for transporting heavy materials.
Agricultural machinery: agricultural equipment such as combine harvesters are equipped with winding rollers. These follow the contours of the terrain, enabling smooth linear movements.
Construction machines: construction machines use rollers to guide moving components with linear Bearings.
The different types of Cam Follower
Cam Followers are available in roller, needle or ball type, for linear guidance, with threaded or non-threaded heads, etc. They can be fitted with or without axles. It's important to look closely at the compatibility with your shafts to select the right cam followers.
How to choose a Cam Follower?
Dimensions: diameter, width and thickness vary according to the part chosen.
Material: our models are made of steel or stainless steel. They are often supplied with rubber seals to ensure the system's watertightness.
Compatibility: rollers must be compatible with the machine you wish to equip.
Load capacity: both static and dynamic loads must be taken into account.
Roller type.
Lubrication: some rollers are lubricated for life, while others need regular oiling.
Wear resistance: your parts can be heat-treated or coated with a special coating. In this case, they will resist wear better and have a longer service life.
With or without axle: axle-mounted parts are ready for installation.
Buy Cam Followers from Rubix
Discover our Cam Followers with or without axle, sealed or unsealed. We offer the best brands on the market, namely INA and SKF. We also offer plain bushings in plastic or metal, as well as various types and models of Bearings (needle roller, self-aligning, Bearings, Bearings for high radial loads...), and accessories.
Understanding Bearings nomenclature
Choosing the right Bearings
633 Produs(e) cu 1.877 variantă/e:
KR 22 PP SKF - SKF ROLE PT CAI RULMENT CU AX KR 22 PP
- Ref. înlocuită:KR 22 PPA
- skf:KR 22 PP
- rubix:205610
- ean:7316577710246
- Disponibil
- Diametrul interior:10 mm
- Lățime:12 mm
- Focă:două garnituri de cauciuc
KR35-PP-A INA - INA ROLE PT CAI RULMENT CU AX KR 35 PP A
- ina:KR35-PP-A
- rubix:123425
- producator:0056658840000
- ean:4012802428124
- Disponibil
- Diametrul interior:16 mm
- Lățime:52 mm
- Focă:două garnituri de cauciuc
NUTR3580-A INA - INA NUTR3580-A NUTR3580 TRACK ROLLER BEARING
- ina:NUTR3580-A
- rubix:d335189
- producator:0095960890000
- ean:4012802459517
- Disponibil – Data livrării la cerere
- Diametrul interior:35 mm
- Diametrul exterior:80 mm
- Lățime:29 mm
PWTR20-2RS-XL INA - INA RULMENT PWTR 20 2RS XL
- Ref. înlocuită:PWTR20-2RS-A
- ina:PWTR20-2RS-XL
- rubix:8170
- producator:0638157530000
- ean:4012802844719
- Disponibil – Data livrării la cerere
- Diametrul interior:20 mm
- Diametrul exterior:47 mm
- Lățime:25 mm
KRV35-PP-A INA - INA RULMENT KRV 35 PP A
- ina:KRV35-PP-A
- rubix:121189
- producator:0055918130000
- ean:4012802423259
- Disponibil
- Diametrul interior:16 mm
- Lățime:52 mm
- Focă:deschis
NUKR72-A-NMT INA - INA TRACK ROLLER BEARING NUKR72-A-NMT
- ina:NUKR72-A-NMT
- rubix:d336229
- producator:0095962320078
- ean:4054366293312
- Disponibil – Data livrării la cerere
- Diametrul interior:24 mm
- Lățime:80 mm
- Focă:deschis
NATR6-PP-A INA - INA RULMENT NATR 6 PPA
- ina:NATR6-PP-A
- rubix:101320
- producator:0057107230000
- ean:4012802459227
- Disponibil
- Diametrul interior:6 mm
- Diametrul exterior:19 mm
- Lățime:12 mm
NUKR 35 A SKF - SKF ROLE PT CAI RULMENT CU AX NUKR 35 A
- skf:NUKR 35 A
- rubix:68918
- producator:94417
- ean:7316570320756
- Disponibil – Data livrării la cerere
- Diametrul interior:16 mm
- Lățime:52 mm
- Focă:deschis
NUTR30-A INA - INA RULMENT NUTR 30-A
- ina:NUTR 30-A
- rubix:63398
- ean:4012802459524
- Disponibil – Data livrării la cerere
- Diametrul interior:30 mm
- Diametrul exterior:62 mm
- Lățime:29 mm
LR5202-2HRS-TVH-XL INA - INA RULMENT LR 5202 2HRS TVH XL
- Ref. înlocuită:LR5202-2HRS-TVH-XL
- ina:LR5202-2HRS-TVH-XL
- rubix:40010
- producator:0825154250000
- ean:4054369004120
- Disponibil
- Diametrul interior:15 mm
- Diametrul exterior:40 mm
- Lățime:15.9 mm
NNTR50X130X65-2ZL INA - INA RULMENT NNTR 50X130X65 2ZL
- ina:NNTR50X130X65-2ZL
- rubix:100796
- producator:0006918520000
- ean:4012802416374
- Disponibil
- Diametrul interior:50 mm
- Diametrul exterior:130 mm
- Lățime:65 mm
LR204-2RSR INA - INA RULMENT LR 204 2RSR
- fag:LR204-2RSR
- rubix:149972
- producator:0502741390000
- ean:4064328273269
- Disponibil – Data livrării la cerere
- Diametrul interior:20 mm
- Diametrul exterior:52 mm
- Lățime:14 mm
PWKR52-2RS-XL INA - INA PWKR52-2RS-XL STUD TYPE TRACK ROLLERS PWKR..-2RS WITH AXIAL GUIDAN
- fag:PWKR52-2RS-XL
- rubix:d336967
- producator:0542976210000
- ean:4047643202343
- Disponibil – Data livrării la cerere
- Diametrul interior:20 mm
- Lățime:66 mm
- Focă:două garnituri de cauciuc
NATV8-PP-A INA - INA RULMENT NATV 8 PPA
- ina:NATV8-PP-A
- rubix:101316
- producator:0057127500000
- ean:4012802459210
- Disponibil – Data livrării la cerere
- Diametrul interior:8 mm
- Diametrul exterior:24 mm
- Lățime:15 mm
RNA22/6-2RSR INA - INA TRACK ROLLER BEARING RNA22/6-2RSR
- ina:RNA22/6-2RSR
- rubix:d334633
- producator:0000271540000
- ean:4012802436822
- Disponibil – Data livrării la cerere
- Diametrul interior:10 mm
- Diametrul exterior:19 mm
- Lățime:11.8 mm
KR 19 PP SKF - SKF ROLE PT CAI RULMENT CU AX KR 19 PP
- Ref. înlocuită:KR 19 PPA
- skf:KR 19 PP
- rubix:185336
- ean:7316577711908
- Disponibil – Data livrării la cerere
- Diametrul interior:8 mm
- Lățime:11 mm
- Focă:două garnituri de cauciuc
NUTR 35 A SKF - SKF ROLE PT CAI RULMENT CU IR NUTR 35 A
- skf:NUTR 35 A
- rubix:237889
- producator:94429
- ean:7316570516890
- Disponibil
- Diametrul interior:35 mm
- Diametrul exterior:72 mm
- Lățime:29 mm
NUKRE47-A INA - INA TRACK ROLLER BEARING NUKRE47-A
- ina:NUKRE47-A
- rubix:d338255
- producator:0096689260000
- ean:4012802417715
- Disponibil – Data livrării la cerere
- Diametrul interior:24 mm
- Lățime:66 mm
- Focă:deschis
305803 C-2Z SKF - SKF RULMENT 305803 C-2Z
- skf:305803 C-2Z
- rubix:39908
- producator:37232
- ean:7316577742711
- Disponibil
- Diametrul interior:17 mm
- Diametrul exterior:47 mm
- Lățime:17.5 mm
KRV 30 PP SKF - SKF ROLE PT CAI RULMENT CU AX KRV 30 PP
- Ref. înlocuită:KRV 30 PPA
- skf:KRV 30 PP
- rubix:237774
- ean:7316570933390
- Disponibil – Data livrării la cerere
- Diametrul interior:12 mm
- Lățime:14 mm
- Focă:două garnituri de cauciuc
LR5208-2HRS-TVH-XL INA - INA RULMENT LR 5208 2RS TVH
- Ref. înlocuită:LR5208-2RS
- ina:LR5208-2HRS-TVH-XL
- rubix:100885
- producator:0827663470000
- ean:4054369197754
- Disponibil – Data livrării la cerere
- Diametrul interior:40 mm
- Diametrul exterior:85 mm
- Lățime:30.2 mm
NATR 20 PP SKF - SKF NATR20PP TRACK ROLLER BEARING
- Ref. înlocuită:NATR 20 PPA
- skf:NATR 20 PP
- rubix:d739946
- ean:7316577724809
- Disponibil – Data livrării la cerere
- Diametrul interior:20 mm
- Diametrul exterior:47 mm
- Lățime:25 mm
NATR10-PP INA - SUPPORT ROLLER INA NATR 10 PP
- ina:NATR10-PP
- rubix:d1237631
- Disponibil – Data livrării la cerere
- Diametrul interior:10 mm
- Diametrul exterior:30 mm
- Lățime:15 mm
NATR8 INA - INA TRACK ROLLER BEARING NATR8:INA
- ina:NATR8
- rubix:d335877
- producator:0000318440000
- ean:4012801226769
- Disponibil – Data livrării la cerere
- Diametrul interior:8 mm
- Diametrul exterior:24 mm
- Lățime:15 mm