Referințe
SKF:NUKR 72 XA
Rubix:d1293961
Producator:95422
EAN:7316570494099

Detalii produs : NUKR 72 XA SKF - CURVED ROLLER SKF NUKR 72 XA
Puncte forte
- High radial load carrying capacity
- Accommodate relatively heavy axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
- Accommodate relatively heavy axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 80x72x72 mm |
|---|---|
| Logistic Greutate | 1128 g |
| Diametrul interior | 24 mm |
| Lățime | 80 mm |
| Focă | deschis |
| Tipul jocului rulmentului | cn |
| Diametrul exterior | 72 mm |
| Serie | nukr |
| Dyn. Evaluarea încărcării | 45.7 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
