Referințe
SKF:KR 32 XB
Rubix:d1318036
EAN:7316571599618

Detalii produs : KR 32 XB SKF - CURVED ROLLER SKF KR 32 XB
Puncte forte
- High radial load carrying capacity
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
Informații tehnice
atribute
| Logistic Greutate | 98 g |
|---|---|
| Diametrul interior | 12 mm |
| Lățime | 40 mm |
| Focă | deschis |
| Tipul jocului rulmentului | cn |
| Diametrul exterior | 32 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
