Referințe
SKF:KRV 47 PPXA
Rubix:d1259177
EAN:7316571596099




rezumat tehnic
| Diametrul interior | 20 mm |
|---|---|
| Lățime | 66 mm |
| Focă | două garnituri de cauciuc |
Detalii produs : KRV 47 PPXA SKF - CURVED ROLLER SKF KRV 47 PPXA
Cam followers (stud-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a needle roller bearing with a threaded solid stud instead of an inner ring. They have a thick-walled outer ring with a crowned running surface and are supplied sealed and ready-to-mount. The bearings can be relubricated via the stud.
Puncte forte
- High radial load carrying capacity
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
Informații tehnice
atribute
| Logistic Greutate | 443,6 g |
|---|---|
| Diametrul interior | 20 mm |
| Lățime | 66 mm |
| Focă | două garnituri de cauciuc |
| Tipul jocului rulmentului | cn |
| Diametrul exterior | 47 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere