Rolă cu bilă / rolă cu bilă pe arbore SKF 305701 C-2RS1

Cam Roller (Yoke-type Track Roller)

Vedeți informațiile tehnice

Referințe

SKF:305701 C-2RS1
Rubix:d1294067
EAN:7316574318803
brand logo

Detalii produs : 305701 C-2RS1 SKF - IDLE/PIVOT ROLLER SKF 305701 C-2RS1


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Puncte forte

- High radial load carrying capacity and relatively high speed capability
- Accommodate tilting moments
- Long service life
- Ready to mount
- Integral sealing, for increased reliability, with relubrication feature

Informații tehnice


atribute
Logistic Greutate77,2 g
  • Disponibil – Data livrării la cerere