Referințe
Pferd Tools:299 b 350 Z00
Rubix:d702271
Producator:14101357
EAN:4007220016268




Documente
Detalii produs : 14101357 PFERD - CAR BODY FILE 299B 350C00 PFERD
Car body file blades can be tensioned individually in the car body file holder and can be adapted to match the surface contour of the workpiece.
Puncte forte
•The bending radius of the file can be steplessly adjusted via the tensioning system
Convex shape of the file prevents unwanted scratches
Can be used in a focused manner
Razor-sharp tooth edges
Convex shape of the file prevents unwanted scratches
Can be used in a focused manner
Razor-sharp tooth edges
Aplicații
Equalize;Surface Processing
Informații tehnice
atribute
| Lungime | 350 mm |
|---|---|
| Mâner | fără |
| Secțiune | 36,6 x 6,6 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere