Tăietor monobloc Sandvik Coromant 1K333-0250-XA 1730

Carbide end mill

Vedeți informațiile tehnice

Referințe

Sandvik Coromant:1K333-0250-XA 1730
Rubix:d648469
Producator:8213452
EAN:7323226616118
brand logo

rezumat tehnic

Diametru2.5 mm
Tipul coziicilindric
Diametrul cozii6 mm
Vezi toate Caracteristice

Detalii produs : 1K333-0250-XA 1730 SANDVIK - 1K333-0250-XA 1730 SANDVIK


1730, CoroMill® Dura versatile solid end mills are a stable and flexible concept, designed to work in a wide range of applications. It is developed for roughing to finishing with different engagements in multiple materials. The unique advanced unequal helix concept - known as WhisperKut™- effectively eliminates vibration and makes machining smooth, secure and silent. On every level of the cutting edge, each flute is unequally spaced from the others, reducing the constant harmonics typically produced with conventional end mills.
CoroMill® Dura, solid carbide end mill for general machining

Puncte forte

Secure and efficient machining
Easy to use
Plug and play adaptors make it easy to connect the coolant
Versatile parting and grooving

Informații tehnice


atribute
Diametru2.5 mm
Tipul coziicilindric
Diametrul cozii6 mm
Numărul de dinți3
Lungimea tăieturii13 mm
Lungime totală50 mm
Material de tăierecarbid
Unghiul helixului38 °
Lungimea capacității5 mm
Unghiul de tăiere30 °
  • Disponibil – Data livrării la cerere