Salopetă de unică folosință Ansell RD96T-00111-3XL

CFRT-RD Cvrl Hood 111

Vedeți informațiile tehniceVezi documentele

Referințe

Ansell:RD96T-00111-3XL
Rubix:d815182
Producator:RD96T-00111-07
EAN:5013756057117
brand logo

rezumat tehnic

Mărime3xl
Material de bazăclorurădepolivinil (pvc)
Culoareroșu

Documente

Detalii produs : RD96T-00111-07 ANSELL - RD96T-00111-07 ANSELL


DESIGN

MICROCHEM® CFR offers wearers protection from liquid chemicals to EN Types 3 & 4 and peace of mind 
to workers in potentially explosive/flammable environments, by decreasing the risk of burn injury when worn over thermal protective workwear*

*Must be worn over thermal protective garments, such as NOMEX®, and never be worn next to the skin.

STITCHED AND TAPED SEAMS

Increased strength and an effective liquid and particle barrier

SUIT FEATURES

•  2 piece hood
•  Elasticated hood, wrists, waist and ankles
•  Double zip closure

COLOUR

 Red

SIZES

 S-5XL

Protection from particulates and pressurised liquid spray without compromising worker protection in the event of a flash fire.

Puncte forte

  • Multi hazard protection from chemical spray without compromising wearer safety in the event of a flash fire*
  • Flame retardant treated fabric with PVC barrier film protection
  • Offers protection from pressurised liquid spray to EN Type 3 & 4 and particulates to EN Type 5
  • Optimized body fit, improving wearer comfort and safety
  • Highly visible bright red colour to improve worker safety

* AlphaTec® CFR should never be worn in isolation for flame retardant protection. Always wear over the top of garments which achieve EN ISO 14116 Index 2 or above.

Aplicații

Contaminated Environments|Chemical Handling|Filling, blending and charging of raw materials|Transferring liquids and solids|Opening and draining pumps valves or lines|Loading and unloading of proces equipment|Raw material sample collection|Concentration mixing and palletisation|Hazmat response|Assembly and disassembly of large pipes

Informații tehnice


atribute
Mărime3xl
Material de bazăclorurădepolivinil (pvc)
Culoareroșu
  • Disponibil – Data livrării la cerere

Mărime