Referințe
SMC:CG1BA100-150Z
Rubix:d560244

Detalii produs : CG1BA100-150Z SMC - CG1BA100-150Z SMC
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Informații tehnice
atribute
| Logistic Greutate | 4760 g |
|---|---|
| Diametrul cilindrului | 100 mm |
| Cursa cilindrului | 150 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere