Referințe
Renold:10802601
Rubix:d463065

Documente
Detalii produs : 10802601 RENOLD - 10802601 RENOLD
The clamping element, a continuously tensioned torsion element, extends the life span of chain and belt drives by at least 30% and drastically reduces maintenance and repair work. The unique functioning of this spring creates a large tension path, especially since the lever arm can be pre-stretched up to 30° in both directions. The permanent torsion force not only automatically compensates for the chain length, the rubber-mounted element also dampens vibrations and blows throughout the entire drive. Other benefits: Chain track is adjustable, rubber absorption, adjustable in angular range of 360°, clamping pressure continuously adjustable from "normal" to "hard." Suitable for both clamping directions.
Informații tehnice
atribute
| ISO | 08b |
|---|---|
| Profil | roll-ring |
| Numărul de dinți | 26 |
| Pas de lanț | 12.7 mm |
| Forma carcasei | scurt |
| Formă | profil eliptic |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere