Referințe
Enerpac:V17
Rubix:d490997
Producator:V17
EAN:0662005108152
Documente
Detalii produs : V17 ENERPAC - V17 ENERPAC
The V17 check valve has a maximum working pressure up to 10,000 psi (700bar) and a maximum oil flow of 1830 in3/min. It is easily installed in a hydraulic system using the ⅜" NPTF female ports. All valves are painted, coated, or plated for corrosion resistance. Check valves may also be used as a directional or pressure control in a hydraulic system.
Puncte forte
•Ruggedly built to resist shock and operate with low pressure drop
Informații tehnice
atribute
| Cuplare | 3/8 '' |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere