Referințe
Enerpac:V66F
Rubix:d490920
Producator:V66F
EAN:0662005108039
Documente
Detalii produs : V-66F ENERPAC - V-66F ENERPAC
The V66F manually operated check valve provides very fine metering capability for precise flow control. The valve allows oil to flow back to reservoir when the hydraulic cylinder retracts. The V66F is not designed for load holding applications.
Aplicații
Load Holding
Informații tehnice
atribute
| Cuplare | 3/8 '' |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere