Referințe
Grundfos:99411150
Rubix:d1347239
Producator:99411150
EAN:5713828674821

Detalii produs : 99411150 GRUNDFOS - INTERNAL GEAR PUMP GRUNDFOS 99411150
ALPHA2 is a circulator pump designed for heating and air conditioning systems. AUTOADAPT continuously adapts the pump to system demands for optimal comfort, low energy consumption and simple commissioning.
Aplicații
Commercial Heating;Basement;Domestic Heating;Kitchen;Living Space;Industrial Heating
Informații tehnice
atribute
| Presiunea nominală | 10 bar |
|---|---|
| Temperatura minimă | 0 °C |
| Temperatura maximă | 40 °C |
| Greutate | 1.89 kg |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
