Furtun pentru alimente / băuturi Trelleborg 0060092
CITERDIAL Food Hose
Vedeți informațiile tehniceVezi documenteleReferințe
Trelleborg:0060092
Rubix:d1084285

Documente
Detalii produs : TRELLEBORG 60092 - FOOD -/ BEVERAGE HOSE TRELLEBORG 0060092
For milk handling: tanker lorries for milk collection and transport, dairy unloading bays and stationary equipment, processing and filling plant. Also for transfer of other liquid foodstuffs such as wine, beer, cider, fruit juice, vinegar and alcohol up to 96%, with exception of fatty foodstuffs and oils.
Puncte forte
Extremely flexible to accept the smallest bending radius without kinking. Smooth, seamless, white tube that does not propagate bacterial growth and complies with the most stringent French, European and American requirements for foodstuff handling. Unaffected by changes in temperature, the advantage of rubber over PVC. Resistant to most common cleaning process, either with detergents or steam at temperatures up to 110°C (during 10 minutes max). Non-marking, abrasion resistant cover. Contains no phthalate.
Aplicații
Food industry/Transfer
Informații tehnice
atribute
| Diametrul interior | 70 mm |
|---|---|
| Presiune maximă a serviciului | 6 bar |
| Lungime | 40 m |
| Diametrul exterior | 83.5 mm |
| Grosimea materialului | 6.75 mm |
| Raza curbei | 140 mm |
| Presiune fără spargere | 18 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere