Referințe
KTR:KTR 150-120X134
Rubix:d401049
Producator:081505120134
Detalii produs : KTR 150-120X134 - KTR 150-120X134
KTR CLAMPEX clamping elements, not self-centering, shaft-hub-connections. They allow for a backlash-free and non-positive connection between cylindric smooth shafts and hubs without keyway. The clamping elements are clamped via integrated screws which are used for non-destructive untightening of the clamping elements in addition (KTR 150 series forms an exception). Depending on the type, the clamping elements are either untightened merely by declamping the screws or additionally pulling off the individual elements of the clamping set from each other. Among other things, CLAMPEX clamping elements are preferred as an alternative to feather key connections.
Informații tehnice
atribute
| Logistic Greutate | 460 g |
|---|---|
| Diametrul forajului | 120 mm |
| Cuplu transmisibil | 5100 N.m |
| Diametrul exterior | 134 mm |
| Execuție | 150 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

