Șurub axial Elesa+Ganter GN 804-M5-45
Clamping bolts with adjustable spring loaded thrust pad
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 804-M5-45
Rubix:d594777
Producator:GN 804-M5-45
EAN:4045525526495





Detalii produs : 804-M5-45 ELESA+GANTER - 804-M5-45 ELESA+GANTER
In order to pass the the dead centre point and / or compensate for work piece tolerances when using hand operated toggle clamps, an elastic thrust pad such as GN 708.1 can be used. Clamping bolts GN 804 fitted with Belleville spring washers do not only help to overcome workpiece tolerances but they also allow presetting of the required clamping force. This adjustment can be made with the hexagon nut (A/F). The setting nut stroke is the distance by which the Belleville washers can be preloaded as shown on the above graph to give the required clamping force. Furthermore the thrust pad is movable. Hexagon nuts are icluded.
Informații tehnice
atribute
| Logistic Greutate | 20 g |
|---|---|
| Execuție | gn 804 |
| Diametrul filetării | 5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
