Set de blocare / element de blocare Ringfeder RfN 7012 60X90
Clamping set, ISO 4762-12.9
Vedeți informațiile tehniceReferințe
Ringfeder:RfN 7012 60X90
Rubix:110441
Detalii produs : RFN 7012 60X90 RINGFEDER - RINGFEDER BUCSA ELASTICA 60X90 RFN7012
The clamping set RfN 7012 is the narrowest type and is particularly suitable for applications in tight space conditions. This clamping set balances small tolerance errors and compensates for small assembly errors. When dismantling, the RfN 7012 is self-releasing. Due to the multi-part structure, the RfN 7012 clamping set works without moving parts on the shaft and hub. It can be stretched and relaxed several times. The RfN 7012 clamping set is not self-centring.
Aplicații
Chain wheels, levers, pulleys, slip on gear mechanisms, belt drums, wheels, sheaves
Informații tehnice
atribute
| Numărul de șuruburi | 14 |
|---|---|
| Forța axială | 96 kN |
| Arbore de presiune de suprafață | 212 N/mm² |
| Cuplu transmisibil | 2881 N.m |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

