Set de blocare / element de blocare Ringfeder Ecoloc 7006 Ecoloc 42X75
Clamping set
Vedeți informațiile tehniceReferințe
Ringfeder Ecoloc:7006 Ecoloc 42X75
Rubix:d373482
Detalii produs : 42X75-7006ECOLOC - 42X75-7006ECOLOC
Two-part construction with single cone has a flange to position the component on the shaft to prevent axial position shift during assembly. The 7006 model range has all the positive characteristics of the 7003 model range, but the larger flange diameter prevents the axial shift of the hub during assembly. Also used in belt drums.
Informații tehnice
atribute
| Numărul de șuruburi | 7 |
|---|---|
| Forța axială | 70 kN |
| Arbore de presiune de suprafață | 240 N/mm² |
| Cuplu transmisibil | 1600 N.m |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

