Vestă de protecție împotriva frigului și a intemperiilor Portwest M-S415-BLK-SIE-W
Classic Bodywarmer
Vedeți informațiile tehniceVezi documenteleReferințe
Portwest:M-S415-BLK-SIE-W
Rubix:d1211596



Documente
Detalii produs : M-S415-BLK-SIE-W PORTWEST - OUTDOOR BODYWARMER PORTWEST M-S415-BLK-SIE-W
The S415 offers an extra layer of warmth and protects the wearer in wet weather. The classic style combines hand warmer pockets, patch pockets and an external mobile phone pocket to make an excellent outdoor garment.
Puncte forte
•Extremely water resistant fabric finish, water beads away from fabric surface
Fully lined and padded to trap the heat and increase warmth
Handwarmer pockets
Pen division
Storm flap front to protect against the elements
Stud front opening for easy access
Showerproof to resist light rain
6 pockets for ample storage
Phone pocket
Drawcord adjustable hem
Fully lined and padded to trap the heat and increase warmth
Handwarmer pockets
Pen division
Storm flap front to protect against the elements
Stud front opening for easy access
Showerproof to resist light rain
6 pockets for ample storage
Phone pocket
Drawcord adjustable hem
Informații tehnice
atribute
| Culoare | negru |
|---|---|
| Mărime | m |
| Material de bază | poliester |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere