Referințe
Riegler:K 103
Rubix:d538248
Producator:107756

Detalii produs : K 103 RIEGLER - K 103 RIEGLER
Claw coupling hose piece, rigid LW 19 mm . Claw coupling (claw spacing 40 mm) made of brass for water, industrial, mortar, suction and pressure hoses for a variety of applications, e.g.: Industrial, civil engineering, environmental engineering, crafts, domestic water technology, gardening and landscaping, agriculture and forestry etc. / Available in rigid and 360° rotatable design. Both systems are easily combinable!
Informații tehnice
atribute
| Logistic Greutate | 95 g |
|---|---|
| Conexiunea 1 | lw 19 (schlauch-nw 19 mm / 3/4') |
| Presiune maximă a serviciului | 40 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
