Referințe
Riegler:K 306
Rubix:d539724
Producator:107783
EAN:4047322133241

Detalii produs : K 306 RIEGLER - K 306 RIEGLER
Claw coupling angled hose piece, rotatable by 360°. Claw coupling (claw spacing 40 mm) made of brass for water, industrial, mortar, suction and pressure hoses for a variety of applications, e.g.: Industrial, civil engineering, environmental engineering, crafts, domestic water technology, gardening and landscaping, agriculture and forestry etc. / Available in rigid and 360° rotatable design. Both systems are easily combinable!
Informații tehnice
atribute
| Logistic Greutate | 532 g |
|---|---|
| Conexiunea 1 | schlauch-lw 32 mm (1 1/4') |
| Presiune maximă a serviciului | 40 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
