Referințe
Norton:63642588145
Rubix:d1215662
EAN:3157625619159

Detalii produs : 63642588145 NORTON - FLAPWHEEL NORTON 63642588145
Formed by mounting sheets of Beartex around a centre core. The tight packed piece forms the spokes of a wheel. This construction makes flap wheels the most conformable of all Beartex Wheel products...
providing a cushioning action which is ideal for use on uneven or irregular surfaces, as well as flat areas.
providing a cushioning action which is ideal for use on uneven or irregular surfaces, as well as flat areas.
Informații tehnice
atribute
| Bob | foarte bine |
|---|---|
| Diametrul exterior | 200 mm |
| Lungime | 51 mm |
| Diametrul de reaming | 76 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
