Roată laminată pe tijă Norton 63642549650
Clean & Blend - Flap Wheels with spindle
Vedeți informațiile tehniceReferințe
Norton:63642549650
Rubix:d1221932
EAN:3157621068135
Detalii produs : 63642549650 NORTON - FLAPWHEEL ON ROD NORTON 63642549650
Beartex Non Woven Flap wheels Mounted on a 6mm diameter spindle, designed to be used on straight line die grinders for removal of oxidation, paint, corrosion and generating grain finishes.
Ideal for finishing large and awkward components.
Can be used for metals, wood, composite and plastics.
Less aggressive than conventional coated abrasive flapwheels.
Ideal for finishing large and awkward components.
Can be used for metals, wood, composite and plastics.
Less aggressive than conventional coated abrasive flapwheels.
Flap Wheels with spindle - Norton Clean & Blend - 60x30mm x1/4"SK(A) Fine Maroon
Aplicații
Blending
Informații tehnice
atribute
| Diametru | 60 mm |
|---|---|
| Grosime | 30 mm |
| Bob | fin? |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

