Disc de lustruire Pferd Tools SBH 50 W

COMBIDISC holder 50mm soft

Vedeți informațiile tehnice

Referințe

Pferd Tools:SBH 50 W
Rubix:d700128
Producator:42721503
EAN:4007220266793
PFERD COMBIDISC® abrasive disc holder SBH 50 W

Detalii produs : 42721503 PFERD - COMBI-DISC HOLDER SBH 50W PFERD


COMBIDISC® holder, Ø 50 mm

Application: For mounting COMBIDISC® sanding sheets, COMBIDISC® fleece discs and POLICLEAN® discs. Shaft Ø 6 mm.

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere