Referințe
Gedore:8210-160 TL
Rubix:d791780
Producator:6711340
EAN:4010886671139

Detalii produs : 8210-160 TL GEDORE - 8210-160 TL GEDORE
Combination pliers 160 mm dip-insulated Acc. to DIN ISO 5746 Reinforced type, for tough continuous operations Lay-on cutter box For flat and round material For medium-hard wire 1.6 mm Induction-hardened precision cutting edges, hardness 62 - 64 HRC GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed JC = chrome-plated, with 2-component handles TL = steel-grey, with blue dipped non-slip handles
Informații tehnice
atribute
| Logistic Greutate | 173 g |
|---|---|
| Greutate | 173 g |
| Lungime | 160 mm |
| Lungimea nasurilor | 34 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
