Clește universal Beta Tools 1150 200
Polished chrome plated universal pliers handles covered with 2 layers of non-slip PVC
Vedeți informațiile tehniceReferințe
Beta Tools:1150 200
Rubix:d1192254
Producator:011500010
EAN:8014230435213

Detalii produs : 1150 200 BETA - LINEMAN'S PLIERS BETA TOOLS 1150 200
Polished chrome plated universal pliers handles covered with 2 layers of non-slip PVC
Puncte forte
Polished chrome plated universal pliers handles covered with 2 layers of non-slip PVC
Aplicații
Hand tools
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 210x95x55 mm |
|---|---|
| Logistic Greutate | 273,4 g |
| Greutate | 273.4 g |
| Lungime | 200 mm |
| Lungimea nasurilor | 45 mm |
| Capacitate de tăiere | 45 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
