Cilindru compact Festo ADN-16-50-I-P-A

Compact cylinder, double-acting ADN

Vedeți informațiile tehniceVezi documentele

Referințe

Festo:ADN-16-50-I-P-A
Rubix:d767627
Producator:536341
EAN:4052568087845
ADN-16-50-I-P-A Compact cylinder

rezumat tehnic

Diametrul cilindrului16 mm
Cursa cilindrului50 mm
Vezi toate Caracteristice

Documente

Detalii produs : ADN-16-50-I-P-A FESTO - FESTO 536341 COMPACT CYLINDER ADN-16-50-I-P-A


ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance

Puncte forte

  • ISO 21287
  • Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
  • Good running performance and long service life
  • Wide range of variants for customised applications
  • For position sensing
  • Variants recommended for production systems for manufacturing lithium-ion batteries
  • Sustainable thanks to extended life cycle and easier repairs

Informații tehnice


atribute
Logistic Greutate136,13 g
Diametrul cilindrului16 mm
Cursa cilindrului50 mm
  • Disponibil – Data livrării la cerere