Cilindru compact Festo ADN-32-10-A-P-A
Compact cylinder, double-acting ADN
Vedeți informațiile tehniceVezi documenteleReferințe
Festo:ADN-32-10-A-P-A
Rubix:82259
Producator:536269
EAN:4052568087722

Documente
Detalii produs : 536269 - 536269 ADN-32-10-A-P-A CIL COMPACT
ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance
Puncte forte
- ISO 21287
- Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
- Good running performance and long service life
- Wide range of variants for customised applications
- For position sensing
- Variants recommended for production systems for manufacturing lithium-ion batteries
- Sustainable thanks to extended life cycle and easier repairs
Informații tehnice
atribute
| Logistic Greutate | 277,06 g |
|---|---|
| Diametrul cilindrului | 32 mm |
| Cursa cilindrului | 10 mm |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 80 °C |
| Presiune maximă a serviciului | 10 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere