Cilindru compact Festo ADN-50-60-I-P-A
Compact cylinder, double-acting ADN
Vedeți informațiile tehniceVezi documenteleReferințe
Festo:ADN-50-60-I-P-A
Rubix:d767892
Producator:536328
EAN:4052568171285

Documente
Detalii produs : ADN-50-60-I-P-A FESTO - FESTO 536328 COMPACT CYLINDER ADN-50-60-I-P-A
ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance
Puncte forte
- ISO 21287
- Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
- Good running performance and long service life
- Wide range of variants for customised applications
- For position sensing
- Variants recommended for production systems for manufacturing lithium-ion batteries
- Sustainable thanks to extended life cycle and easier repairs
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 100x65x65 mm |
|---|---|
| Logistic Greutate | 751,5 g |
| Diametrul cilindrului | 50 mm |
| Cursa cilindrului | 60 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere