Cilindru compact Festo ADN-25-160-A-P-A

Compact cylinder, double-acting ADN

Vedeți informațiile tehniceVezi documentele

Referințe

Festo:ADN-25-160-A-P-A
Rubix:d756191
Producator:536250_ADN-25-55-A-PPS-A-S2
brand logo

rezumat tehnic

Diametrul cilindrului25 mm
Cursa cilindrului160 mm
Vezi toate Caracteristice

Documente

Detalii produs : ADN-25-160-A-P-A FESTO - ADN-25-160-A-P-A FESTO


ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance

Puncte forte

  • ISO 21287
  • Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
  • Good running performance and long service life
  • Wide range of variants for customised applications
  • For position sensing
  • Variants recommended for production systems for manufacturing lithium-ion batteries
  • Sustainable thanks to extended life cycle and easier repairs

Informații tehnice


atribute
Diametrul cilindrului25 mm
Cursa cilindrului160 mm
Temperatura minimă-40 °C
Temperatura maximă120 °C
Presiune maximă a serviciului10 bar
  • Disponibil – Data livrării la cerere