Referințe
SMC:CQSB16-10T
Rubix:d548848
Producator:CQSB16-10T

Documente
Detalii produs : CQSB16-10T SMC - CQSB16-10T SMC
The CQS compact cylinder is available for those small bore cylinder applications where saving space is a concern. While sharing many of the outstanding features of the CQ2 series, the CQS offers standard long strokes (up to 300mm) in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides. An increased side load version (CQS*S) is available for more demanding applications.
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 29x41x29 mm |
|---|---|
| Logistic Greutate | 55 g |
| Diametrul cilindrului | 16 mm |
| Cursa cilindrului | 10 mm |
| Temperatura minimă | -10 °C |
| Temperatura maximă | 70 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere