Referințe
Festo:ADN-20-40-A-P-A-Q
Rubix:327104
Producator:536233(ADN-20-40-A-P-A-Q)

Documente
Detalii produs : ADN-20-40-A-P-A-Q FESTO - ADN-20-40-A-P-A-Q CILINDRU FESTO
ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance
Puncte forte
•ISO 21287
Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
Good running performance and long service life
Wide range of variants for customised applications
For position sensing
Variants recommended for production systems for manufacturing lithium-ion batteries
Sustainable thanks to extended life cycle and easier repairs
Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
Good running performance and long service life
Wide range of variants for customised applications
For position sensing
Variants recommended for production systems for manufacturing lithium-ion batteries
Sustainable thanks to extended life cycle and easier repairs
Aplicații
Small Loads;Low Speeds;Small Cushioning Capacity
Informații tehnice
atribute
| Diametrul cilindrului | 20 mm |
|---|---|
| Cursa cilindrului | 40 mm |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 80 °C |
| Presiune maximă a serviciului | 10 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere