Pompă pneumatică de vid Riegler CP 252

Compact Ejector CP

Vedeți informațiile tehnice

Referințe

Riegler:CP 252
Rubix:d549940
Producator:108408
EAN:4047322198790
brand logo

Detalii produs : CP 252 RIEGLER - CP 252 RIEGLER


COMPACT PUMP Compact ejector nozzle size: 2.5 mm NO. Purely pneumatic vacuum generator operating on the Venturi principle. / Compressed air is introduced into the ejector through A and passes through nozzle B. Negative pressure develops directly behind the nozzle which causes air to be drawn through vacuum connection D. Extracted air and compressed air exhaust together via silcencer C.

Informații tehnice


atribute
Logistic Greutate943 g
Diametrul filetării (inch)1/4 ''
Curge161 l/min
Materialaluminiu
Presiune maximă a serviciului6 bar
  • Disponibil – Data livrării la cerere