Cilindru compact SMC MGPM16-20Z-X144
Compact Guide Cylinder
Vedeți informațiile tehniceVezi documenteleReferințe
SMC:MGPM16-20Z-X144
Rubix:d549502
Producator:MGPM16-20Z-X144

Documente
Detalii produs : MGPM16-20Z-X144 SMC - MGPM16-20Z-X144 SMC
The new style MGP has a shorter guide rod and thinner plate resulting in a weight reduction of up to 17% over the original MGP. ??The series is designed for high side load applications found in material handling, lifting and stopping. The?cylinder utilizes an ultra-compact design by incorporating the cylinder body as part of the guide body. As the stroke length increases, so does the bearing length, thus enhancing the cylinders load bearing capacity. The MGP offers higher load capability, longer strokes, 2 port locations, switch mounting grooves on two sides, and a more versatile T-slot mounting than the MGQ series.
Puncte forte
•Compact guide cylinder, high precision, new style
Bore size: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100 (mm)
Strokes: 10mm?through 400mm, depending upon bore size
Variety of switches with a variety of lead wire lengths
Bore size: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100 (mm)
Strokes: 10mm?through 400mm, depending upon bore size
Variety of switches with a variety of lead wire lengths
Informații tehnice
atribute
| Logistic Greutate | 370 g |
|---|---|
| Diametrul cilindrului | 16 mm |
| Cursa cilindrului | 20 mm |
| Temperatura minimă | -10 °C |
| Temperatura maximă | 60 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere