Cilindru compact SMC MGPM25-125AZ

Compact Guide Cylinder

Vedeți informațiile tehniceVezi documentele

Referințe

SMC:MGPM25-125AZ
Rubix:d547728
Producator:MGPM25-125AZ
brand logo

rezumat tehnic

Diametrul cilindrului25 mm
Cursa cilindrului125 mm
Vezi toate Caracteristice

Documente

Detalii produs : MGPM25-125AZ SMC - MGPM25-125AZ SMC


The new style MGP has a shorter guide rod and thinner plate resulting in a weight reduction of up to 17% over the original MGP. ??The series is designed for high side load applications found in material handling, lifting and stopping. The?cylinder utilizes an ultra-compact design by incorporating the cylinder body as part of the guide body. As the stroke length increases, so does the bearing length, thus enhancing the cylinders load bearing capacity. The MGP offers higher load capability, longer strokes, 2 port locations, switch mounting grooves on two sides, and a more versatile T-slot mounting than the MGQ series.

Puncte forte

•Compact guide cylinder, high precision, new style
Bore size: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100 (mm)
Strokes: 10mm?through 400mm, depending upon bore size
Variety of switches with a variety of lead wire lengths

Informații tehnice


atribute
Logistică Dimensiuni (L x W x H)204x93x42 mm
Logistic Greutate2010 g
Diametrul cilindrului25 mm
Cursa cilindrului125 mm
Temperatura minimă-10 °C
Temperatura maximă60 °C
  • Disponibil – Data livrării la cerere