Cilindru compact SMC MGPM20TF-175Z-XB22
Compact Guide Cylinder
Vedeți informațiile tehniceVezi documenteleReferințe
SMC:MGPM20TF-175Z-XB22
Rubix:d557450
Producator:MGPM20TF-175Z-XB22

Documente
Detalii produs : MGPM20TF-175Z-XB22 SMC - MGPM20TF-175Z-XB22 SMC
The new style MGP has a shorter guide rod and thinner plate resulting in a weight reduction of up to 17% over the original MGP. The series is designed for high side load applications found in material handling, lifting and stopping. The cylinder utilizes an ultra-compact design by incorporating the cylinder body as part of the guide body. As the stroke length increases, so does the bearing length, thus enhancing the cylinder s load bearing capacity. The MGP offers higher load capability, longer strokes, 2 port locations, switch mounting grooves on two sides, and a more versatile T-slot mounting than the MGQ series.
Puncte forte
•Compact guide cylinder, slide bushing
Variety of switches with a variety of lead wire lengths
Variety of switches with a variety of lead wire lengths
Informații tehnice
atribute
| Diametrul cilindrului | 20 mm |
|---|---|
| Cursa cilindrului | 175 mm |
| Temperatura minimă | -10 °C |
| Temperatura maximă | 60 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere