Referințe
SMC:RSDQB20-20TZ
Rubix:d558170
Producator:RSDQB20-20TZ
Documente
Detalii produs : RSDQB20-20TZ SMC - RSDQB20-20TZ SMC
The RSQ series is a fixed-height stopper cylinder with proven endurance and low breakaway characteristics. The RSG series is an adjustable mounting height stopper cylinder. It can be raised or lowered according to the distance required to stop the work piece. The RSH heavy-duty stopper cylinder is specially designed for use on conveyor lines or other applications requiring an external stopping device.
Puncte forte
•Fixed height stopper cylinder
Auto switch capable
Auto switch capable
Informații tehnice
atribute
| Cursa cilindrului | 20 mm |
|---|---|
| Diametrul cilindrului | 24 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere