Referințe
Gutekunst:0.20X1.60X9.20D
Rubix:d615791
Producator:D-011K



Detalii produs : 0.20X1.60X9.20D GUTEKUNST - 0.20X1.60X9.20D GUTEKUNST
Pressure spring, tolerance L0 (L0tol): 0.39 mm, spring pitch (s): 0.696 mm, spring rate (R): 0.318 N/mm, smallest spring length (Ln): 3.59 mm, largest spring range (sn): 5.61 mm, buckling length (Lk): 4.94 mm, max. spring force (Fn): 1.791 N, tolerance Fn (Fntol): 0.15 N, smallest length dyn. load (Lndyn): 3.84 mm, largest spring travel dyn. Load (shdyn): 3.21 mm, max. force dyn. (Fndyn): 1.711 N, tolerance Fndyn (Fndtol): 0.15 N,
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 1.8 mm |
| Diametrul firului | 0.2 mm |
| Lungime | 9.2 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere