Referințe
Gutekunst:8.00X45.50X82.00D-VA
Rubix:d1198098
Producator:VD-409A



Detalii produs : 8.00X45.50X82.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 8.00X45.50X82.00D-VA
Compression spring stainless, tolerance L0 (L0tol): 1.51 mm, spring pitch (s): 16.444 mm, spring rate (R): 84.551 N/mm, smallest length of spring (Ln): 57.35 mm, largest range of spring (sn): 24.65 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 2084.182 N, tolerance Fn (Fntol): 184 N, smallest length dyn. Load (Lndyn): 60.03 mm, largest spring travel path dyn. Load (Shdyn): 11.38 mm, maximum force dyn, (Fndyn): 1857.585 N, tolerance Fndyn (Fndtol): 181 N.
Informații tehnice
atribute
| Logistic Greutate | 371 g |
|---|---|
| Diametrul exterior | 53.5 mm |
| Diametrul firului | 8 mm |
| Lungime | 82 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
