Referințe
Gutekunst:1.20X4.80X12.90D
Rubix:d1195431
Producator:D-180W



Detalii produs : 1.20X4.80X12.90D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 1.20X4.80X12.90D
Pressure spring, tolerance L0 (L0tol): 0,34 mm, spring pitch (s): 2,127 mm, spring (R): 34,73 N/mm, smallest length of spring (LN): 9,82 mm, largest range of spring (SN): 3,08 mm, bend length (LK): 0 mm, maximum force of spring (FN): 106,9 N, tolerance Fn (Fntol): 13,55 N, smallest length dyn. load (Lndyn): 10.23 mm, largest spring travel dyn. load (Shdyn): 1.58 mm, maximum force dyn. (Fndyn): 92,73 N, tolerance Fndyn (Fndtol): 13.33 N,
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 6 mm |
| Diametrul firului | 1.2 mm |
| Lungime | 12.9 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
