Referințe
Gutekunst:2.50X12.50X27.00D-VA
Rubix:d1202164
Producator:VD-284A



Detalii produs : 2.50X12.50X27.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 2.50X12.50X27.00D-VA
Pressure spring stainless, tolerance L0 (L0tol): 0.69 mm, Spring pitch (s): 4.455 mm, Spring Rate (R): 31.818 N/mm, smallest length of spring (LN): 20.64 mm, largest range of Spring (SN): 6.36 mm, bend length (LK): 0 mm, maximum force of Spring (FN): 202.362 N, tolerance fn (Fntol): 29.14 n , smallest length dyn. Load (Lndyn): 21.59 mm, Longest spring travel dyn. Load (Shdyn): 4.62 mm, maximum force dyn. (Fndyn): 172.135 N, tolerance Fndyn (Fndtol): 28.61 N,
Informații tehnice
atribute
| Logistic Greutate | 11 g |
|---|---|
| Diametrul exterior | 15 mm |
| Diametrul firului | 2.5 mm |
| Lungime | 27 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
