Referințe
Gutekunst:0.32X4.00X41.60D
Rubix:d1198951
Producator:D-032




rezumat tehnic
| Diametrul exterior | 4.32 mm |
|---|---|
| Diametrul firului | 0.32 mm |
| Lungime | 41.6 mm |
Detalii produs : 0.32X4.00X41.60D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 0.32X4.00X41.60D
Compression spring, tolerance L0 (L0tol): 2.03 mm, spring pitch (s): 2.205 mm, spring rate (R): 0.09 N/mm, smallest length of spring (Ln): 8.86 mm, largest range of spring (sn): 32.74 mm, bend length (Lk): 37.06 mm, maximum force of spring (Fn): 2.951 N, tolerance Fn (Fntol): 0.23 N, smallest length dyn. Load (Lndyn): 9.85 mm, largest spring travel path dyn. Load (Shdyn): 18.27 mm, maximum force dyn, (Fndyn): 2.861 N, tolerance Fndyn (Fndtol): 0.23 N.
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 4.32 mm |
| Diametrul firului | 0.32 mm |
| Lungime | 41.6 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere