Referințe
Gutekunst:0.90X5.40X9.30D
Rubix:258641
Producator:D-144A



Detalii produs :
Compression spring, tolerance L0 (L0tol): 0.29 mm, spring pitch (s): 2.4 mm, spring rate (R): 12.128 N/mm, smallest length of spring (Ln): 5.44 mm, largest range of spring (sn): 3.86 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 46.81 N, tolerance Fn (Fntol): 4.21 N, smallest length dyn. Load (Lndyn): 5.69 mm, largest spring travel path dyn. Load (Shdyn): 1.86 mm, maximum force dyn, (Fndyn): 43.78 N, tolerance Fndyn (Fndtol): 4.16 N.
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 6.3 mm |
| Diametrul firului | 0.9 mm |
| Lungime | 9.3 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
