Referințe
Gutekunst:1.00X5.30X61.00D-VA
Rubix:d1202019
Producator:VD-173K



Detalii produs : 1.00X5.30X61.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 1.00X5.30X61.00D-VA
Pressure spring rustproof, tolerance L0 (L0tol): 1,83 mm, spring pitch (s): 2,105 mm, spring (R): 2,062 N/mm, smallest length of spring (LN): 34,55 mm, largest range of spring (SN): 26,45 mm, bend length (LK): 55.52 mm, maximum force of spring (FN): 54,54 N, tolerance Fn (Fntol): 4,59 N, smallest length dyn. load (Lndyn): 36,58 mm, largest spring travel dyn. load (Shdyn): 10.96 mm, maximum force dyn. (Fndyn): 50,354 N, tolerance Fndyn (Fndtol): 4.53 N,
Informații tehnice
atribute
| Logistic Greutate | 3 g |
|---|---|
| Diametrul exterior | 6.3 mm |
| Diametrul firului | 1 mm |
| Lungime | 61 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
