Referințe
Gutekunst:0.16X1.20X9.70D
Rubix:227149
Producator:D-2065




rezumat tehnic
| Diametrul exterior | 1.36 mm |
|---|---|
| Diametrul firului | 0.16 mm |
| Lungime | 9.7 mm |
Detalii produs : 0.16X1.20X9.70D - 0.16X1.20X9.70D ARC
Pressure spring, tolerance L0 (L0tol): 0.43 mm, Spring pitch (s): 0.503 mm, Spring rate (R): 0.209 N/mm, Smallest spring length (LN):3.99 mm, Largest spring length (SN): 5.71 mm, Buckling length (LK): 7.85 mm, Maximum spring force (FN): 1.191 N, Tolerance fn (Fntol): 0.11 N, Shortest Length dyn. Load (Lndyn): 4.27 mm, Longest spring travel dyn. Load (Shdyn): 3.37 mm, Maximum force dyn. (Fndyn): 1.131 N, Tolerance Fndyn (Fndtol): 0.11 N,
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 1.36 mm |
| Diametrul firului | 0.16 mm |
| Lungime | 9.7 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere