Referințe
Gutekunst:0.80X7.20X60.80D
Rubix:d617067
Producator:D-127E-06



Detalii produs : 0.80X7.20X60.80D GUTEKUNST - 0.80X7.20X60.80D GUTEKUNST
compression spring, tolerance L0 (L0tol): 1.78 mm, spring pitch (s): 3.243 mm, spring rate (R): 0.604 N/mm, smallest spring length (Ln): 19.68 mm, largest spring range (sn): 41.12 mm, bend length (Lk): 50.31 mm, maximum spring force (Fn): 24.85 N, tolerance Fn (Fntol): 1.45 N, smallest length dyn. load (Lndyn): 21.32 mm, largest spring travel dyn. load (shdyn): 20.77 mm, maximum force dyn. (Fndyn): 23.86 N, tolerance Fndyn (Fndtol): 1.44 N,
Informații tehnice
atribute
| Logistic Greutate | 2 g |
|---|---|
| Diametrul exterior | 8 mm |
| Diametrul firului | 0.8 mm |
| Lungime | 60.8 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere