Referințe
Gutekunst:6.30X31.50X85.00D-VA
Rubix:d1193362
Producator:VD-389A-20



Detalii produs : 6.30X31.50X85.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 6.30X31.50X85.00D-VA
Compression spring stainless, tolerance L0 (L0tol): 1.5 mm, spring pitch (s): 12.108 mm, spring rate (R): 67.846 N/mm, smallest length of spring (Ln): 59.18 mm, largest range of spring (sn): 25.82 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 1751.784 N, tolerance Fn (Fntol): 149 N, smallest length dyn. Load (Lndyn): 62 mm, largest travel dyn. Load (Shdyn): 10 mm, maximum force dyn, (Fndyn): 1560.458 N, tolerance Fndyn (Fndtol): 145 N.
Informații tehnice
atribute
| Logistic Greutate | 209 g |
|---|---|
| Diametrul exterior | 37.8 mm |
| Diametrul firului | 6.3 mm |
| Lungime | 85 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
