Referințe
Gutekunst:0.80X3.60X20.00D
Rubix:d617361
Producator:D-142AD



Detalii produs : 0.80X3.60X20.00D GUTEKUNST - 0.80X3.60X20.00D GUTEKUNST
Compression spring, tolerance L0 (L0tol): 0.59 mm, spring pitch (s): 1.422 mm, spring rate (R): 6.625 N/mm, smallest length of spring (Ln): 13.81 mm, Largest range of spring (sn): 6.19 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 41.01 N, tolerance Fn (Fntol): 4.55 N, smallest length dyn. dyn. load (Lndyn): 14.52 mm, largest spring travel Load (Shdyn): 3.56 mm, maximum force dyn, (Fndyn): 36.31 N, tolerance Fndyn (Fndtol): 4.48 N.
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 4.4 mm |
| Diametrul firului | 0.8 mm |
| Lungime | 20 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
