Referințe
Gutekunst:2.00X11.00X68.00D-VA
Rubix:d1198480
Producator:VD-257E-11



Detalii produs : 2.00X11.00X68.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 2.00X11.00X68.00D-VA
Compression spring stainless, tolerance L0 (L0tol): 1.66 mm, spring pitch (s): 4.552 mm, spring rate (R): 7.254 N/mm, smallest spring length (Ln): 37.22 mm, largest range of spring (sn): 30.78 mm, bend length (Lk): 41.67 mm, maximum force of spring (Fn): 223.278 N, tolerance Fn (Fntol) : 15.4 N, smallest length dyn. Load (Lndyn): 39.33 mm, largest spring travel path dyn. Load (Shdyn): 10.76 mm, maximum force dyn, (Fndyn): 207.972 N, tolerance Fndyn (Fndtol): 15.1 N.
Informații tehnice
atribute
| Logistic Greutate | 14 g |
|---|---|
| Diametrul exterior | 13 mm |
| Diametrul firului | 2 mm |
| Lungime | 68 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
