Referințe
Gutekunst:0.12X1.20X7.50D
Rubix:d1198852
Producator:D-2033




rezumat tehnic
| Diametrul exterior | 1.32 mm |
|---|---|
| Diametrul firului | 0.12 mm |
| Lungime | 7.5 mm |
Detalii produs : 0.12X1.20X7.50D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 0.12X1.20X7.50D
Compression spring, tolerance L0 (L0tol): 0.42 mm, spring pitch (s): 0.576 mm, spring rate (R): 0.098 N/mm, smallest length of spring (Ln): 2.24 mm, largest range of spring (sn): 5.26 mm, bend length (Lk): 4.79 mm, maximum force of spring (Fn): 0.511 N, tolerance Fn (Fntol): 0.05 N, smallest length dyn. Load (Lndyn): 2.43 mm, largest spring travel path dyn. Load (Shdyn): 3.13 mm, maximum force dyn, (Fndyn): 0.501 N, tolerance Fndyn (Fndtol): 0.05 N.
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 1.32 mm |
| Diametrul firului | 0.12 mm |
| Lungime | 7.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere